{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | yellow | |
Tip can be retracted | yes | |
Changeover cap | yes | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Pocket clip | yes | |
Type of product | Permanent markers |
Article number | 085090 Y | |
EAN / GTIN | 048615287713 | |
Manufacturer number | 061127 |