Precision dial micromet. carb. m.face read 0.001mm 100-150mm

Article no.: 0850516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0850516
EAN / GTIN 4029713224097
Manufacturer number 0850516
L-Number L40510 1790

Description

Version:

  • DIN 863-3
  • Reading: 0.01 mm
  • Reading on the dial: 1 µm
  • Reading parts are satin chrome finished
  • Retraction stroke 1.2 mm
  • Locking lever
  • Carbide measuring faces
  • Constant measuring force
  • Thermally insulated
  • Spindle made of hardened, stainless steel
  • Adjustable tolerance markers

Description:

Precision dial micromet. carb. m.face read 0.001mm 100-150mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 100 - 150
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 7.5 mm

Standard:

DIN 863-3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart