Precision dial micrometer carb. m.face read 0.001mm 25-50mm

Article no.: 0849502
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer with dial comparator

Identification & Classification

Article number 0849502
Copy
EAN / GTIN 4029713224059
Copy
Manufacturer number 0849502
Copy
L-Number L40510 342
Copy
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-3
  • Reading: 0,01 mm
  • Reading on the dial: 1 µm
  • Reading parts are satin chrome finished
  • Retraction stroke 1,5 mm
  • Spindle made of hardened stainless steel
  • Constant measuring force
  • Locking lever
  • Carbide measuring faces
  • Thermally insulated

Description:

Precision dial micrometer carb. m.face read 0.001mm 25-50mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 25 - 50
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 7.5 mm

Standard:

DIN 863-3

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart