Hose system 1/4 inch, Type: SET

Article no.: 084400 SET
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
674 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification numbers & Classifications

Article number 084400 SET
EAN / GTIN 4037728190016
Manufacturer number 219000

Description

Version:

Plastic hose system for coolants and air. Operating pressure up to max. 6 bar, with clamps size CLAMP up to 60 bar.
  • Compatible with almost all popular systems without adaptors.
  • Modular plug-in system, can be combined individually using the assembly pliers.
  • Rate of flow: approx. 15 litres/min. (1/4 inch), largest outer ⌀ 17 mm.

Supplied with:

2 hose modules each 16 cm (= 32 cm);
3 round nozzles internal ⌀ = 1.6 / 3.2 / 6.4 mm;
1 flat nozzle 27 mm wide;
1 threaded connector 1/8 inch (⌀ 9.7 mm);
1 threaded connector 1/4 inch (⌀ 13 mm)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart