Portable refractometer, Display: ANALOG

Article no.: 084320 ANALOG
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Display Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display analogue
Type of product Refractometer

Identification & Classification

Article number 084320 ANALOG
Copy
EAN / GTIN 4037728721005
Copy
Manufacturer number 0521000
Copy
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 ESCHBACH, Germany, www.ariana-industrie.de

Description

Version:

Measuring range: 0 to 32 %, adjustable eyepiece, adjustable measuring range.

Application:

For quickly and precisely determining the concentration of emulsions. Suitable only for water-miscible cooling lubricants.

Supplied with:

Protective carrying bag, pipette, and operating instructions.

Note:

Refer to the correction factors for the cooling lubricants! Multiply the grinding emulsion by e. g. a factor of 2.1 (size ANALOG, i.e. if 5 % is shown, the true value is 10.5 % )

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart