High-performance cooling lubricant concentrate HPC VEG 20 l

Article no.: 084242 20
(11.01 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

Version Can
Contents 20 l
Shape liquid
Kinematic viscosity 55 mm2/s
Storage temperature 5 °C - 40 °C
pH value 8.7
Type of product Cooling lubricant
Refractometer value 1.8

Identification numbers & Classifications

Article number 084242 20
EAN / GTIN 2050002070233

Description

Version:

Thanks to its good long-term stability and high resistance to fungi and bacteria, it requires much less care over the entire service life. High-performance cooling lubricant concentrate HPC VEG has very low evaporation losses (formation of mist) due to the special formulation. Mixed with water, high-performance cooling lubricant concentrate HPC VEG produces a finely dispersed emulsion with high stability, excellent corrosion protection and a very low tendency to foam. The emulsions are particularly resistant to micro-organisms and thus permit a long service life with little maintenance.
  • High-performance cooling lubricant concentrate HPC VEG
  • Optimum combination of washing and wetting
  • Clean machine tools, high pressure absorption capacity, low evaporation losses
  • Very kind to skin
  • Optimum dirt carrying capacity, meaning reduced exposure to micro-organisms
  • Moderate amount of cleaning and care required
  • Ready-for-use emulsion can be easily filtered

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High-performance cooling lubricant concentrate HPC VEG is a boric-acid-free, water-miscible cooling lubricant with excellent long-term stability, an outstanding rinsing effect and low foaming. Not a hazardous substance! (Boron-free and amine-free).
Clean machines and clear protective panels = high-performance cooling lubricant concentrate HPC VEG ensures a clean workplace. Thanks to its low tendency to foam, high-performance cooling lubricant concentrate HPC VEG can be used in areas with both very soft and very hard water. Suitable for grinding work and general-purpose machining of steel, high-alloy steels (titanium) and non-ferrous metals. High-performance cooling lubricant concentrate HPC VEG can also be used with internally cooled tools and high pump pressures. Shelf life: 12 months.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Suitable for internal coolant supply (ICS) and high-pressure applications.

Cutting data:

  • Grinding of steels and non-ferrous metals: 5 - 7%
  • Machining of steels and non-ferrous metals: 5 - 15%

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart