High-performance cooling lubricant concentrate and sawing oil CBF 5 l

Article no.: 084241 5
(13.79 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour pale brown
Kinematic viscosity 41 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cooling lubricant
Refractometer value 2

Identification numbers & Classifications

Article number 084241 5
EAN / GTIN 2050001676238
Manufacturer number 2730842415

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance cooling lubricant concentrate, suitable for internal coolant supply (ICS) and high-pressure applications.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching, sawing, grinding). Indispensable when machining difficult materials. Normal mixing ratio 1: 20, for high-tensile materials and stainless steel mixing ratio 1: 10 to 1: 15.

Note:

Jokisch slide oils and machine bed oils are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart