High-performance cutting oil high-viscosity, chlorine-free DAR 50 Visco, Contents: 5l

Article no.: 084220 5
(23.38 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
70 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour brown
Flashpoint 180 °C
Kinematic viscosity 174 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 084220 5
EAN / GTIN 2050000966187
Manufacturer number 59084225000

Description

Version:

Cutting oil for the most demanding applications. Recommended for mixing with normal mineral-based cutting oil (but not with water-soluble oils).
Application by brush, spray can, spray bottle or lubrication system.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching and sawing) and also for forming. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys. Ideal for non-ferrous metals.
High viscosity product based on mineral oil, very well suited for thread tapping, good adherence.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart