Universal lubrication stick chlorine-free 300 g

Article no.: 084120
Price per 1 Piece (40.33 £ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
177 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Stick
Contents 0.3 l
Colour yellow-brown
Shape Paste
Flashpoint 270 °C
Spontaneous ignition temperature 350 °C
Storage temperature 5 °C - 40 °C
Type of product Multi-function oil / universal oil

Identification & Classification

Article number 084120
EAN / GTIN 2050000966361
Manufacturer number 3508412
Manufacturer Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

Cutting compound for spot application. Straightforward application(dip or apply). Adheres to the cutting edge and only becomes liquid in use; very good lubrication properties, very high pressure stability.
Lubrication stick for spot application.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose compound for tapping, reaming, milling, broaching, and sawing. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart