Electro-hydraulic lubrication device, Type: 50

Article no.: 084005 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lubrication device
suitable for container unit 50 kg
Internal ⌀ of container 355 mm - 387 mm
maximum delivery quantity 320 g/min
maximum lubrication pressure 400 bar
Hose bursting pressure 1,650 bar
Motor power 750 kW
Voltage 230 V
Power supply Mains-powered
Frequency 50 Hz
Rated power 750 W
Cable length 5 m

Identification numbers & Classifications

Article number 084005 50
EAN / GTIN 4016553423513

Description

Version:

In the mobile MATO eHybrid-Greaser 230 V, a specially developed high-pressure piston pump, with a delivery pressure of up to 400 bar, is driven by an electric gear pump hydraulically with oil. When the 230 V hydraulic gear pump is switched on, hydraulic oil is conveyed to the high-pressure piston pump, so that when the trigger lever is opened, the high-pressure grease gun starts to supply grease. The release of the trigger lever ends the supply of grease/the lubrication process.

Feature:

  • Hydraulic high-pressure piston pump
  • Electric gear pump with pressure relief, hydraulic oil container incl. oil level sight gauge and filling lid (incl. bleeding)
  • Powder-coated dust cover
  • Special grease sequence piston for optimum emptying of bucket
  • 3.5 m high-pressure rubberised armoured hose DN6 with steel braiding, bursting pressure 1,650 bar
    (with 6.5 m and 10 m high-pressure rubberised armoured hose available on request)
  • 5 m connection cable with plug safety
  • High-pressure lubrication gun with Z-joint and nozzle tube
  • Sturdy, powder-coated mobile trolley with height-adjustable pump holder, roller-bearing-mounted solid rubber wheels and castor with parking brake.

Supplied with:

When delivered, the hydraulic unit is already pre-assembled and filled with hydraulic oil.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart