{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Adhesive | Acrylate | |
Adhesive strength on steel | 0.11 N/mm | |
Stretch capability | 4 % | |
Tensile strength | 3.8 N/mm | |
Special features | UV-resistant; tearable by hand; sharp edge to the paint | |
Application | Binding; Securing; Masking; Masking | |
temperature-resistant up to | 100 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | orange | |
Length | 50 m | |
Width | 18 mm | |
Thickness | 0.08 mm | |
Number of adhesive tapes | 12 | |
Type of product | Adhesive tape |
Article number |
083772 18X50
Copy |
|
EAN / GTIN |
4062406242336
Copy |
|
Manufacturer number |
083772 18X50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |