{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum bundle ⌀ | 150 mm | |
Length | 500 mm | |
Width | 7.9 mm | |
Material | Stainless steel | |
Operating temperature range | -80 °C - 538 °C | |
Quantity | 50 | |
Type of product | Cable ties |
Article number | 083710 7,9 | |
EAN / GTIN | 5022660312250 | |
Manufacturer number | 111-94208 |