DUAL-LOCK™ pressure lock tape SJ3540

Article no.: 083697 SJ3540
(9.92 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SJ3540
Type of adhesive tape Hook and loop tape
Adhesive Synthetic rubber
Number of times to be reground 1,000
temperature-resistant up to -30 °C - 70 °C
Application range Indoor use
Storage temperature 20 °C
Storage humidity 50 °C
“Best before” date 12 mo
Colour black
Length 45.7 m
Width 25 mm
Thickness 5.7 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083697 SJ3540
EAN / GTIN 50021200658124
Manufacturer number 7100108749

Description

Version:

3M™ releasable fastening systems are the alternative to traditional joining methods such as screw fastenings, rivets, nails or clamps.
DUAL-LOCK for enhanced tensile strength, quick and easy opening due to simple peeling movement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart