{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 58153 | |
Type of adhesive tape | single-sided | |
Backing material | PP film | |
Adhesive | Acrylate | |
Adhesive strength on steel | 25 N/mm | |
Stretch capability | 80 % | |
Tensile strength | 400 N/mm | |
temperature-resistant up to | 120 °C | |
Liner present | no | |
Storage temperature | 15 °C | |
Storage humidity | 50 % | |
Colour | transparent | |
Length | 66 m | |
Width | 50 mm | |
Thickness | 0.056 mm | |
Number of adhesive tapes | 1 | |
Type of product | Adhesive tape |
Article number | 083678 50X66 | |
EAN / GTIN | 4042448164964 | |
Manufacturer number | 58153-00000-00 |