Aluminium adhesive tape 25X55

Article no.: 083634 25X55
(0.75 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Product details

Technical Data

Manufacturer's designation 425
Type of adhesive tape single-sided
Backing material Aluminium
Adhesive Acrylate
Adhesive strength on steel 0.59 N/mm
Stretch capability 6 %
Tensile strength 4.9 N/mm
Special features thermal conducting; UV-resistant; moisture-resistant; supple
Application Masking; Sealing; Edging; Shielding; Coating
temperature-resistant up to -55 °C - 155 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 24 mo
Colour silver
Length 55 m
Width 25 mm
Thickness 0.12 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083634 25X55
EAN / GTIN 50051125853229
Manufacturer number 7100059421

Description

Version:

The soft aluminium adhesive tape is suitable for galvanising, provides strong reflection of heat and light and is resistant to weather and chemicals.
The 3M™ 425 can be removed almost completely without residues, and due to its suppleness is suitable for use on curved and uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart