Fabric adhesive tape Set, 4 pieces, yellow, Width×length (mm× m): 38X25

Article no.: 083612 38X25
New product
Set price 4 Piece (0.72 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
125 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4671
Type of adhesive tape single-sided
Backing material Fabric
Fabric fineness 120 mesh
Adhesive Natural rubber
Adhesive strength on steel 0.35 N/mm
Stretch capability 9 %
Tensile strength 7 N/mm
temperature-resistant up to 140 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour yellow
Length 25 m
Width 38 mm
Thickness 0.28 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083612 38X25
EAN / GTIN 4042448168412
Manufacturer number 04671-00058-10

Description

Version:

The tesa® 4671 has a backing fabric of rayon, is non-reflective, is fluorescent and is suitable for virtually any sort of application. It can easily be torn by hand, can be removed without leaving residues, bonds to rough surfaces and can be written on.
With the tesa® 4671 fabric tape in neon colours, you can master various tasks safely and reliably – particularly when marking various elements or in the event field!
The tesa® 4671 fabric tape is available in fluorescent neon colours and is often used by specialists for visible marking of various elements or as part of events. It is suitable for a wide variety of applications such as marking, fixing, securing or binding. tesa® 4671 can be easily torn by hand, is easy to mark, does not reflect and can be shaped. The combination of acrylate-coated fabric and adhesive made from natural rubber ensures high abrasion resistance. The fabric tape can be removed leaving no residue and is available in the following colours: neon green, neon yellow, neon orange and neon pink.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Compare with similar products

This article


Recommendations


Fabric adhesive tape Set, 4 pieces, yellow, Width×length (mm× m): 38X25

Fabric adhesive tape Set, 4 pieces, yellow, Width×length (mm× m): 38X25

on request
In stock
125 pieces in stock
£71.73
(0.72 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,085 pieces in stock
£5.42
(0.22 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Width 38 mm 38 mm
Colour yellow red
temperature-resistant up to 140 °C 40 °C
Tensile strength 7 N/mm 5.8 N/mm
Type of adhesive tape single-sided single-sided
Liner present no no
Fabric fineness 120 mesh 59 mesh

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart