Multi-purpose grease cartridge for Lube-Shuttle® grease guns PLUS

Article no.: 083592 PLUS
(14.75 £ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type PLUS
    Contents 400 g
    53 mm
    Length 262 mm
    Temperature range -30 °C - 130 °C
    Designation to DIN 51502 KP2K-30
    Type of product Cartridge

    Identification numbers & Classifications

    Article number 083592 PLUS
    EAN / GTIN 4016553120047
    Manufacturer number 31 200 30

    Description

    Version:

    Lithium general-purpose grease for ball, roller, and plain bearings.
    With EP additives for significantly higher work stability.

    Suitable for:

    Grease guns No. 083581 and No. 083587.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart