{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | UNI | |
Contents | 400 g | |
⌀ | 53 mm | |
Length | 235 mm | |
Temperature range | -30 °C - 120 °C | |
Designation to DIN 51502 | K2K-30 | |
Type of product | Cartridge |
Article number |
083590 UNI
Copy |
|
EAN / GTIN |
4016553100186
Copy |
|
Manufacturer number |
31 000 18
Copy |
|
Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de |