{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Working pressure | 400 bar | |
Test pressure | 800 bar | |
Hose connection thread | R1/8 in | |
Operational range compressed air supply | 3 bar - 8 bar | |
Type of product | Grease gun |
Article number |
083587
Copy |
|
EAN / GTIN |
4016553037307
Copy |
|
Manufacturer number |
30 373 07
Copy |
|
Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de |