Professional grease gun with nozzle 150 ml

Article no.: 083557 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
172 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 150 ml
Working pressure 250 bar
Overall length 235 mm
⌀ press container 40 mm
Nozzle type General purpose / pointed
Container material Steel, burnished
Type of product Grease gun

Identification numbers & Classifications

Article number 083557 150
EAN / GTIN 4024937600276
Manufacturer number 40727000

Description

Version:

High-quality galvanised high-pressure grease gun 100% leak-tight.
Application area: For areas with reduced lubrication requirement on vehicles and machines. For clean transport in tool boxes or in the storage compartment for on-board tool kits of vehicles or machines. Delivery capability: max. 0.3 cm³/stroke. Pressure: max. 250 bar.
suitable for medium-consistency greases (class 2) and high-viscosity oils.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart