Cordless cartridge gun C18PCG-310

Article no.: 083503 C18PCG-310
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Bag
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Bag
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    maximum press-out pressure 459 kg
    Weight including rechargeable battery 2.3 kg
    suitable for cartridge size 310 g
    Power supply Rechargeable battery-powered
    Type of product Grease gun

    Identification numbers & Classifications

    Article number 083503 C18PCG-310
    EAN / GTIN 4002395001439
    Manufacturer number 4933441310

    Description

    Version:

    • Push rod automatically returns to prevent drips.
    • Press-out speed is regulated electronically using a control wheel with 6 speed settings.
    • REDLINK™ electronics − overload protection in the machine and battery for a long working life.
    • Constant flow of sealant, fewer bubbles and the entire cartridge content is used.
    • Optimised for all popular adhesives and sealants, even at cooler temperatures.
    • Single-cell monitoring for optimised tool life.

    Supplied with:

    Supplied with 1 pc. M18 B2 battery pack, 1 pc. M12-18 C charger, tool case.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart