{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | HT silicone press pack | |
Chemical basis | Silicone | |
Density | 1.08 g/cm³ | |
Shape | paste | |
Operating temperature range | -60 °C - 260 °C | |
Processing temperature | 5 °C - 35 °C | |
Flashpoint | 100 °C | |
Touch dry after | 5 min | |
Functional strength to | 1,440 min | |
Characteristics | weatherproof; permanently elastic; oil-resistant; resistant to grease | |
Suitable for material | Aluminium; Stainless steel (INOX); Glass; Stainless steel | |
Hardness according to Shore A | 30 | |
Stretch capability | 300 % | |
Colour | red | |
Capacity | 310 ml | |
Storage temperature | 5 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Sealing compound |
Article number | 083495 RED | |
EAN / GTIN | 4260205360347 | |
Manufacturer number | WK 158-300 |