{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | MS polymer | |
Kinematic viscosity | 21 mm2/s | |
Density | 1.57 g/cm³ | |
Shape | paste | |
Operating temperature range | -40 °C - 100 °C | |
Processing temperature | 5 °C - 40 °C | |
Flashpoint | 60 °C | |
Touch dry after | 15 min | |
Functional strength to | 1,440 min | |
Characteristics | Silicone-free; UV-resistant; weatherproof; colour-fast; resistant to ageing | |
Suitable for material | general purpose use | |
Hardness according to Shore A | 55 | |
Colour | white | |
Capacity | 290 ml | |
Storage temperature | 5 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Series | Multiflex | |
Type of product | Sealing compound |
Article number |
083484 WHITE
Copy |
|
EAN / GTIN |
4260205360217
Copy |
|
Manufacturer number |
WK 124-300
Copy |
|
Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |