MS polymer adhesive and sealant Multiflex, 290 ml, Colour: CLEAR

Article no.: 083482 CLEAR
(54.00 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.66 / Piece
    (54.00 £ / 1 Litre)
  • from 12 Piece
    £13.05 / Piece
    (45.00 £ / 1 Litre)
on request
In stock
398 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Multiflex
Chemical basis MS polymer
Kinematic viscosity 21 mm2/s
Density 1.06 g/cm³
Shape paste
Operating temperature range -40 °C - 100 °C
Processing temperature 5 °C - 40 °C
Flashpoint 60 °C
Touch dry after 10 min
Functional strength to 1,440 min
Characteristics Silicone-free; UV-resistant; weatherproof; can be painted over; colour-fast; resistant to ageing
Suitable for material Aluminium; Concrete; Glass; wood; Plastic; Metal; Steel
Suitable for application area Assembly
Hardness according to Shore A 38
Stretch capability 250 %
Colour transparent
Capacity 290 ml
Storage temperature 5 °C - 25 °C
Working life after date of manufacture 12 mo
Type of product Sealing compound

Identification numbers & Classifications

Article number 083482 CLEAR
EAN / GTIN 4260205360255
Manufacturer number WK 126-300

Description

Version:

High quality 1-component adhesive and sealant compound, based on MS polymer, weather-resistant and UV-resistant. Even adheres to moist substrates, permanently resilient, quick curing even at low temperatures. Easy to work, can be painted over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart