Spray adhesive PE, PP, Contents: 500ml

Article no.: 083399 500
Copy
Price per 1 Piece (39.50 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark; GHS09: Environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Elastomer
Density 0.71 g/cm³
Shape Spray can
Flashpoint -55 °C
Touch dry after 10 min
Spraying distance 20 cm
Drying time 1 min
Suitable for material Plastic
Colour white
Capacity 500 ml
Storage temperature 15 °C - 25 °C
Working life after date of manufacture 15 mo
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark; GHS09: Environment
Type of product Spray adhesive

Identification & Classification

Article number 083399 500
Copy
EAN / GTIN 5900422098553
Copy
Manufacturer number 7000116790
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Finger pressure is sufficient – bonding force for surfaces from paper to metal. 3M spray adhesives for industry are fast, practical and efficient assembly aids.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart