{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Elastomer | |
Density | 0.78 g/cm³ | |
Shape | Spray can | |
Flashpoint | -42 °C | |
Touch dry after | 1 min - 15 min | |
Drying time | 1 min | |
Suitable for material | Fabric; wood; cardboard; Paper; Plastic | |
Colour | red | |
Capacity | 500 ml | |
Storage temperature | 16 °C - 27 °C | |
Working life after date of manufacture | 15 mo | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution; GHS09 harmful to the environment | |
Type of product | Spray adhesive |
Article number |
083398 500
Copy |
|
EAN / GTIN |
5900422025962
Copy |
|
Manufacturer number |
7000116782
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |