{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Ethyl cyanoacrylate | |
Shape | Gel | |
Operating temperature range | -10 °C - 40 °C | |
Touch dry after | 2 min - 3 min | |
Maximum gap size | 5 mm | |
Tensile shear strength | 14 N/mm2 - 16 N/mm2 | |
Colour | translucent | |
Capacity | 11 g | |
Type of product | Two-component adhesive |
Article number | 083389 11 | |
EAN / GTIN | 4260205366639 |