Glue stick set, 20 pieces, Manufacturer's product number: 044930

Article no.: 083388 044930
Set price 20 Piece (1.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
874 pieces in stock

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 044930
Chemical basis Ethylene-vinyl acetate
Shape fixed
melt temperature 200 °C
Characteristics solvent-free
Suitable for material ABS; Glass; wood; Stainless steel; Metal; Paper; PC; PE; PMMA; PP
Colour transparent
Length 25 cm
Glue stick diameter 11 mm
Number of pieces 20
Weight 500 g
Storage temperature 4 °C - 30 °C
Type of product Glue

Identification numbers & Classifications

Article number 083388 044930
EAN / GTIN 4007841044930
Manufacturer number 44930

Description

Version:

Low-drip glue stick ⌀ 11 mm.
Ultra Power white glue sticks for bonding a wide variety of materials.

Suitable for:

Hot glue gun No. 083385 and 083386.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart