5-minute epoxy, Capacity: 50ml

Article no.: 083387 50
(33.94 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Processing temperature 15 °C - 25 °C
Operating temperature range -40 °C - 80 °C
Functional strength to 20 min - 30 min
Tensile shear strength 12 N/mm2 - 14 N/mm2
Colour transparent
Working life after date of manufacture 12 mo
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083387 50
EAN / GTIN 4260205360507

Description

Version:

2-component instant adhesive with high tensile and shear strength, does not shrink and is resistant to many chemicals. Connects metal, glass, ceramic, wood and concrete with and to each other. Simple application. The adhesive bond hardens reliably even at low temperatures.

Note:

Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart