{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE HY 4090 | |
Chemical basis | Ethyl cyanoacrylate | |
Dynamic viscosity | 40,000 mPas | |
Density | 1.03 g/cm³ | |
Shape | Gel | |
Processing time | 4 s | |
Processing temperature | 5 °C - 40 °C | |
Operating temperature range | -40 °C - 150 °C | |
Touch dry after | 3 min - 5 min | |
Functional strength to | 6 min | |
Suitable for material | Metal; Plastic; Elastomer | |
Suitable for application area | Assembly | |
Maximum gap size | 5 mm | |
Tensile strength | 7.1 N/mm2 | |
Tensile shear strength | 17 N/mm2 | |
Hardness according to Shore A | 65 | |
Colour | yellowish | |
Capacity | 50 g | |
Storage temperature | 2 °C - 21 °C | |
Working life after date of manufacture | 17 mo | |
Type of product | Two-component adhesive |
Article number |
083377 4090
Copy |
|
EAN / GTIN |
5010266006246
Copy |
|
Manufacturer number |
1778011
Copy |
|
Manufacturer/responsible person | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |