2-component adhesive 3090

Article no.: 083371 3090
(265.60 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
523 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation LOCTITE 3090
    Chemical basis Ethyl cyanoacrylate
    Dynamic viscosity 18,000 mPas
    Density 1.05 g/cm³
    Shape liquid
    Processing time 90 s
    Processing temperature 5 °C - 30 °C
    Operating temperature range -20 °C - 80 °C
    Touch dry after 1.5 min - 3 min
    Functional strength to 24 min
    Characteristics does not penetrate into workpiece surface
    Suitable for material wood; Paper; Leather; Fabric; Plastic; porous materials
    Maximum gap size 5 mm
    Tensile strength 28 N/mm2
    Tensile shear strength 15.1 N/mm2
    Hardness according to Shore A 79
    Colour transparent
    Capacity 10 g
    Storage temperature 2 °C - 8 °C
    Working life after date of manufacture 12 mo
    Type of product Two-component adhesive

    Identification numbers & Classifications

    Article number 083371 3090
    EAN / GTIN 4058093009079
    Manufacturer number 1560045

    Description

    Version:

    Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
    For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.
    2-component cyanoacrylate with high gap-filling capability (up to 5 mm) and quick curing. Suitable for applications overhead and on vertical surfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart