• The item cannot be ordered due to missing prices.

Polyolefin adhesive 406/770

Article no.: 083362 406/770

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 406/770
Chemical basis Ethyl cyanoacrylate
Dynamic viscosity 20 mPas
Density 1.1 g/cm³
Shape liquid
Operating temperature range -40 °C - 120 °C
Touch dry after 2 s - 10 s
Suitable for material Elastomer; PE; PP
Maximum gap size 0.15 mm
Tensile shear strength 15.5 N/mm2
Colour transparent
Capacity 20 ml
Storage temperature 2 °C - 8 °C
Working life after date of manufacture 20 mo
Type of product Instant adhesive

Identification numbers & Classifications

Article number 083362 406/770
EAN / GTIN 4058093036365
Manufacturer number 792486

Description

Application:

For plastics such as PE, PP, PTFE, Santoprene, and other thermoplastic elastomers which are difficult to bond. To improve adhesion, pre-treat the bonding site with primer 770.

Supplied with:

Polyolefin adhesive 406 and primer 770.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart