• The item cannot be ordered due to missing prices.

Instant adhesive 401

Article no.: 083351 401

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation LOCTITE 401
    Chemical basis Ethyl cyanoacrylate
    Dynamic viscosity 70 mPas - 110 mPas
    Density 1.05 g/cm³
    Shape liquid
    Operating temperature range -40 °C - 120 °C
    Touch dry after 3 s - 10 s
    Suitable for material Fabric; wood; cardboard; Plastic; Leather; Metal; Paper; Elastomer
    Maximum gap size 0.15 mm
    Tensile shear strength 20 N/mm2
    Colour transparent
    Capacity 3 ml
    Storage temperature 2 °C - 8 °C
    Working life after date of manufacture 24 mo
    Labelling of hazardous substances GHS07: Exclamation mark
    Type of product Instant adhesive

    Identification numbers & Classifications

    Article number 083351 401
    EAN / GTIN 4100630295930
    Manufacturer number 791472

    Description

    Version:

    Universally applicable for bonding dissimilar materials. Quick curing and clean, nearly invisible joints. Hardens by atmospheric humidity.

    Application:

    Universal instant adhesive for virtually all materials such as plastics, elastomers, metals, preferably for paper, cardboard, wood, leather and fabrics.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart