Adhesive 83-21

Article no.: 083345 83-21
(51.28 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Product details

Technical Data

Manufacturer's designation 83-21
Chemical basis anaerobic methacrylate
Dynamic viscosity 400 mPas - 600 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 175 °C
Touch dry after 2 min - 5 min
Functional strength to 1 h - 3 h
Characteristics thixotropic; hardens quickly; mechanically resilient; corrosion-resistant; vibration-resistant
Suitable for material Steel
Suitable for application area Joint connection; Thread sealing
for thread types All
for thread size M to M20
for imperial thread size 3/4 in
Maximum gap size 0.15 mm
Strength class high-strength
minimum break-away torque 25 Nm
Disassembly only by heating up
Colour green
Capacity 50 ml
Storage temperature 25 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
Type of product Jointing product

Identification numbers & Classifications

Article number 083345 83-21
EAN / GTIN 8029822069059
Manufacturer number 83-21-050

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Application:

High-strength, quick-curing, mechanically tough, for bonding in and bonding on bearings, bushes and gear wheels. Viscosity 400 – 600 mPas.

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart