Flat gasket sealant 518

Article no.: 083338 518
(148.88 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation LOCTITE 518
    Chemical basis Dimethacrylate ester
    Dynamic viscosity 750,000 mPas - 1,000,000 mPas
    Density 1.1 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 150 °C
    Touch dry after 1 min
    Functional strength to 0.25 h
    Characteristics fluorescent under UV light; fluorescent under UV light; oil-resistant; water-resistant; glycol-resistant
    Suitable for material Steel; Aluminium
    Suitable for application area Liquid gasketing
    Maximum gap size 0.25 mm
    Strength class medium strength
    Colour red
    Capacity 25 ml
    Storage temperature 8 °C - 21 °C
    Working life after date of manufacture 24 mo
    Labelling of hazardous substances GHS07: Exclamation mark
    Type of product Sealant

    Identification numbers & Classifications

    Article number 083338 518
    EAN / GTIN 4058093019474
    Manufacturer number 2392090

    Description

    Version:

    These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.
    Semi-flexible medium-strength surface sealing product for use on torsion-resistant cast iron, aluminium and steel flanges. Capable of bridging gaps up to 0.25 mm wide, forms a tough flexible seal that is resistant to chemicals. The connection can easily be released even after a long period of use.
    • High adhesion to uncleaned surfaces
    • Enhanced flexibility and bonding capability
    • Improved sealing characteristics
    • Better ability to bond across gaps
    • Strong adhesion on inactive metal surfaces, without activator

    Application:

    Medium-strength surface seal for general use - outstanding tolerance of irregularities. Ideal for steel, cast iron and aluminium flanges.

    Note:

    Before applying sealant, clean the surfaces with general-purpose cleaner No. 083391 and No. 083392.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart