Flat gasket sealant 58-14

Article no.: 083332 58-14
(40.88 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
  • Labelling of hazardous substances: GHS07: Exclamation mark

Product details

Technical Data

Manufacturer's designation 58-14
Chemical basis anaerobic methacrylate
Dynamic viscosity 28,000 mPas - 100,000 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 15 min - 30 min
Functional strength to 3 h - 6 h
Suitable for material Metal
Suitable for application area Flange connection
Maximum gap size 0.5 mm
Strength class medium strength
minimum break-away torque 5 Nm
Disassembly with special tool
Colour orange
Capacity 75 ml
Storage temperature 10 °C - 25 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification numbers & Classifications

Article number 083332 58-14
EAN / GTIN 2050002005259
Manufacturer number 58-14-075

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Medium-strength, flexible, for general-purpose use, good ability to bond across gaps.

Note:

Before applying sealant, clean the surfaces with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart