{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 5970 | |
Chemical basis | Alkoxy silicone | |
Density | 1.4 g/cm³ | |
Shape | paste | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 200 °C | |
Functional strength to | 12 h | |
Characteristics | oil-resistant; vibration-resistant | |
Suitable for material | Metal; Plastic | |
Suitable for application area | Flange connection | |
Maximum gap size | 0.25 mm | |
Strength class | low strength | |
minimum break-away torque | 7 Nm | |
Colour | black | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Sealant |
Article number |
083331 5970
Copy |
|
EAN / GTIN |
4058093009062
Copy |
|
Manufacturer number |
1811340
Copy |
|
Manufacturer | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |