{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SEAL50H | |
Chemical basis | Dimethacrylate | |
Dynamic viscosity | 11,000 mPas - 16,000 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Functional strength to | 3 h | |
Suitable for material | Metal | |
Suitable for application area | Thread sealing | |
for thread size M to | M20 | |
for imperial thread size | 3/4 in | |
Strength class | high-strength | |
minimum break-away torque | 22 Nm - 32 Nm | |
Disassembly | only by heating up | |
Colour | blue | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 28 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number |
083327 SEAL50H
Copy |
|
EAN / GTIN |
4058093009017
Copy |
|
Manufacturer number |
791455
Copy |
|
Manufacturer/responsible person | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |