{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 561 | |
Chemical basis | Methacrylate ester | |
Density | 1.14 g/cm³ | |
Shape | semi-solid | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 60 min | |
Functional strength to | 24 h | |
Suitable for material | Metal | |
Suitable for application area | Maintenance | |
for thread size M to | M80 | |
for imperial thread size | 3 in | |
Strength class | low strength | |
minimum break-away torque | 2 Nm | |
Colour | white | |
Capacity | 19 ml | |
Storage temperature | 8 °C - 28 °C | |
Working life after date of manufacture | 48 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark; GHS09 harmful to the environment | |
Type of product | Sealant |
Article number | 083311 561 | |
EAN / GTIN | 5010266383019 | |
Manufacturer number | 540920 | |
Manufacturer | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |