{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 243 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 1,300 mPas - 3,000 mPas | |
Density | 1.15 g/cm³ | |
Shape | liquid | |
Flashpoint | 93 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 10 min | |
Functional strength to | 2 h | |
Characteristics | thixotropic; sealing; oil-tolerant; vibration-resistant; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M36 | |
Strength class | medium strength | |
minimum break-away torque | 26 Nm | |
Disassembly | with normal tool | |
Colour | blue | |
Capacity | 250 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083303 243 | |
EAN / GTIN | 4058093009147 | |
Manufacturer number | 1560038 |
This article |
Recommendations |
|
---|---|---|
Threadlocker, 250 ml, Manufacturer's designation: 243
on request
In stock
52 pieces in stock
|
on request
In stock
15 pieces in stock
116.50 £
|
|
Strength class | medium strength | medium strength |
Shape | liquid | liquid |
Functional strength to | 2 h | 3 h - 6 h |
Working life after date of manufacture | 24 mo | 24 mo |
Touch dry after | 10 min | 5 min - 15 min |
Storage temperature | 8 °C - 21 °C | 5 °C - 23 °C |
Type of product | Thread lock | Thread locking |