Multi-function oil 5-56 500 ml

Article no.: 083120 500
(32.86 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
178 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.5 l
Colour brown
Shape liquid
Flashpoint 70 °C
Spontaneous ignition temperature 200 °C
Dynamic viscosity 26 mPas
Labelling of hazardous substances GHS02: Flame
Manufacturer's designation 5-56 Spray 500
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083120 500
EAN / GTIN 5412386064180
Manufacturer number 32734-AA

Description

Version:

Multi-function oil with high creep effect protects metal surfaces against corrosion and displaces water and moisture. Releases dirt, rust and grease residues. Compatible with all types of metal and most types of rubber, plastics and coatings.

Note:

Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart