Multi Surface Citro COVKleen 500 ml

Article no.: 083113 500
(29.28 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
656 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Product details

Technical Data

Version Spray can
Contents 0.5 l
Colour transparent
Shape liquid
Flashpoint 12 °C
Dynamic viscosity 5
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Universal cleaner

Identification numbers & Classifications

Article number 083113 500
EAN / GTIN 5412386070839
Manufacturer number 33342-AA

Description

Version:

Multi-Surface Citro COVKleen Spray with citrus fragrance is suitable for commercial cleaning and disinfection of commonly used surfaces. It quickly and reliably removes dirt, oil, viruses, bacteria and germs from metal, stone, textiles and many plastics.

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart