{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Standard | |
Contents | 0.5 l | |
Colour | transparent | |
Solubility in water | insoluble | |
Dynamic viscosity | 32 mPas | |
Operating temperature range | -25 °C - 250 °C | |
Labelling of hazardous substances | GHS02: Flame | |
Type of product | Lubricant |
Article number | 083097 500 | |
EAN / GTIN | 5412386069505 | |
Manufacturer number | 33265-AA |