• The item cannot be ordered due to missing prices.

Wet film separating agent containing silicone SR Food 500 ml

Article no.: 083092 500
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.5 l
Colour transparent
Boiling point 55 °C
Flashpoint -26 °C
Solubility in water insoluble
Operating temperature range 200 °C
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Silicone spray

Identification numbers & Classifications

Article number 083092 500
EAN / GTIN 5412386065637
Manufacturer number 32956-AA

Description

Version:

Silicone-based separating agent, foodstuffs certified. Outstanding separating performance on thermoset resins and thermoplastics, and also on many types of rubber. Suitable for use on packaging materials with foodstuffs contact.
  • Silicone-based separating agent with NSF M1 approval.
  • Operating temperature range up to 200°C.
  • Ensures a high gloss on transparent plastics.
  • Outstanding anti-friction effect for uncomplicated release of lightweight moulded parts from the mould.

Application:

To assist the release of plastic and rubber moulded parts from the injection mould, especially for packaging materials for the foodstuffs industry. To act as an anti-friction and separating agent in the field of foodstuffs technology.
  • Apply a thin even film to the clean dry mould at a distance of 25 – 30 cm.
  • Wait a short time until the solvent has evaporated.
  • If necessary, repeat the procedure after some time.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Note:

Contains silicone, which achieves a high and sustained separation effect. On some cases this may have a negative effect on the moulded parts regarding adhesion of paints, coating or adhesives.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart