• The item cannot be ordered due to missing prices.

Wet film separating agent containing silicone SR Multi, Contents: 500ml

Article no.: 083089 500

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spray head Standard
Contents 500 ml
Colour transparent
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Version Spray can
Type of product Parting agent

Identification numbers & Classifications

Article number 083089 500
EAN / GTIN 5412386064975
Manufacturer number 32836-AA

Description

Version:

General-purpose moulded part separating agent containing silicone, for plastics processing. Outstanding separating performance on thermoset resins and thermoplastics, and also on many types of rubber.
  • Excellent separation and anti-friction effect.
  • Improves surface quality.
  • Reduces scrap rates for machining if plastic moulded parts, and increases productivity.
  • Does not accumulate in the mould.
  • Operating temperature range up to 200°C.

Application:

To assist the release of plastic and rubber moulded parts from the injection mould, in vacuum forming and many other processes for plastics processing. As anti-friction and separating agent for sliding tracks, textiles, foams etc.
  • Apply a thin even film to the clean dry mould at a distance of 25 – 30 cm.
  • Wait a short time until the solvent has evaporated.
  • If necessary, repeat the procedure after some time.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Note:

Contains silicone, which achieves a high and sustained separation effect. On some cases this may have a negative effect on the moulded parts regarding adhesion of paints, coating or adhesives.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart