• The item cannot be ordered due to missing prices.

Wet film separating agent NSR Multi, Contents: 500ml

Article no.: 083087 500

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spray head Standard
Contents 500 ml
Colour yellow-brown
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Version Spray can
Type of product Parting agent

Identification numbers & Classifications

Article number 083087 500
EAN / GTIN 5412386069161
Manufacturer number 33234-AA

Description

Version:

General-purpose wet film separating agent. Separating film for thermoset resins and thermoplastics, resistant to high temperatures.
  • Wet film separating agent with high separation performance.
  • Silicone-free, minimises material carry-over on to moulded parts. Ideal for moulded parts with a further processing stage (painting, printing or adhesively bonded).
  • Operating temperature range up to 200°C.
  • Does not accumulate in the mould.

Application:

In plastic injection moulding, to assist the release from the mould of thermoset resins and thermoplastics. Also outstandingly suited to assisting the release of moulded parts with complex geometries.
  • Apply a thin even film to the clean dry mould.
  • Wait a short time until the solvent has evaporated.
  • For sustained separation effect, repeat the process.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart