{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Standard | |
Contents | 0.5 l | |
Colour | transparent | |
Boiling point | 35 °C - 65 °C | |
Flashpoint | -45 °C | |
Spontaneous ignition temperature | 200 °C | |
Solubility in water | insoluble | |
Dynamic viscosity | < 7 mPas | |
Storage temperature | 15 °C - 50 °C | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution; GHS09 harmful to the environment | |
Type of product | Parting agent |
Article number |
083084 500
Copy |
|
EAN / GTIN |
5412386005022
Copy |
|
Manufacturer number |
30738-AB
Copy |
|
Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |