• The item cannot be ordered due to missing prices.

Zinc anti-corrosion spray Galvacolor “2 in 1”, 500 ml, Colour: GREY1

Article no.: 083078 GREY1

Select article variation and quantity

Colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 500 ml
Colour GREY
Flashpoint 15 °C
Spontaneous ignition temperature > 200 °C
Solubility in water insoluble
RAL colour number 7035
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Zinc spray

Identification numbers & Classifications

Article number 083078 GREY1
EAN / GTIN 5412386032875
Manufacturer number 32080-AA

Description

Version:

Excellent long-term protection, short processing time. Combination of zinc phosphate primer and high-quality protective lacquers in specified RAL colours.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart