• The item cannot be ordered due to missing prices.

High-gloss aluminium spray Galva Shine 500 ml

Article no.: 083071 500

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Spray head Standard
    Contents 500 ml
    Colour silver
    Flashpoint -18 °C
    Spontaneous ignition temperature > 200 °C
    Solubility in water insoluble
    Labelling of hazardous substances GHS02: Flame; GHS07 caution
    Type of product Aluminium spray

    Identification numbers & Classifications

    Article number 083071 500
    EAN / GTIN 5412386057397
    Manufacturer number 32319-AA

    Description

    Version:

    High-gloss aluminium anti-corrosion protective primer. Ideal for repairing freshly hot-dip galvanised surfaces. Good adhesion and high mechanical load capacity.
    Protective coating with a permanent shine.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart