{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Tube | |
Contents | 0.03 l | |
Colour | white | |
Shape | Paste | |
Solubility in water | soluble | |
Oxidisation characteristics | no | |
Operating temperature range | -30 °C - 1,400 °C | |
Type of product | Ceramic paste / copper paste |
Article number |
083066 30
Copy |
|
EAN / GTIN |
4260205362044
Copy |
|
Manufacturer number |
WS 600 030
Copy |
|
Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |